Shop All Steam Traps
Armstrong International
Steam Separator, 2 In, 300 psi
Mfr # DS-1-200
Zoro # G4820514
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Pipe Size 2 in
- Steam Capacity @ 100 psig 2,206 lb/hr
- Drain Connection 1 in
Product Information
- Brand Armstrong International
- MFR # DS-1-200
- Zoro # G4820514
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Pipe Size | 2 in |
Overall Height | 13 15/32 in |
Overall Width | 8 5/8 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Steam Capacity @ 100 psig | 2,206 lb/hr |
Drain Connection | 1 in |
Connection Type | FNPT |
Max. Pressure | 300 psi |
Description
Steam Separator, Connection Type FNPT, Pipe Size 2 in, Drain Connection 1 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 2,206 lb/hr, Max. Temp. 430 Degrees F, Overall Height 13 15/32 in, Overall Width 8 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- FILTERS-NOW Filters-NOW DPFG18X24X5AM13 18x24x5 MERV 13 Honeywell FC40R1136 Return Grille Filter Pack of - 2 (DPFG18X24X5AM13)
- NORDYNE 621080 Inducer Motor (621080)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- Armstrong International Steam Traps