Shop All Steam Traps
Armstrong International
Steam Separator, 1/2 In, 300 psi
Mfr # DS-1-050
Zoro # G4820505
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Max. Pressure 300 psi
- Overall Width 5 15/16 in
- Pipe Size 1/2 in
Product Information
- Brand Armstrong International
- MFR # DS-1-050
- Zoro # G4820505
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Overall Width | 5 15/16 in |
Pipe Size | 1/2 in |
Overall Height | 9 9/16 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Max. Pressure | 300 psi |
Steam Capacity @ 100 psig | 200 lb/hr |
Connection Type | FNPT |
Drain Connection | 3/4 in |
Description
Steam Separator, Connection Type FNPT, Pipe Size 1/2 in, Drain Connection 3/4 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 200 lb/hr, Max. Temp. 430 Degrees F, Overall Height 9 9/16 in, Overall Width 5 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- TJERNLUND PRODUCTS Tube, HS-2 Series Sensing (950-0013)
- POWERZONE PowerZone WH-96H Infrared Quartz Wood Cabinet Heater with Remote Control, 1000/1500 W, 120 V (WH-96H)
- TACO Horizontal Angle Valve Body, 3/4" NPT (5432)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-050-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 5 In. L (881-075-250)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-230A)
- Armstrong International Steam Traps