Shop All Steam Traps
Armstrong International
Steam Separator, 1-1/4 In, 300 psi
Mfr # DS-1-125
Zoro # G4824565
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Steam Capacity @ 100 psig 983 lb/hr
- Overall Width 7 1/2 in
- Drain Connection 1 in
Product Information
- Brand Armstrong International
- MFR # DS-1-125
- Zoro # G4824565
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 11 1/8 in |
Pipe Size | 1 1/4 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Steam Capacity @ 100 psig | 983 lb/hr |
Drain Connection | 1 in |
Max. Pressure | 300 psi |
Connection Type | FNPT |
Description
Steam Separator, Connection Type FNPT, Pipe Size 1 1/4 in, Drain Connection 1 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 983 lb/hr, Max. Temp. 430 Degrees F, Overall Height 11 1/8 in, Overall Width 7 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cpt00674 Capacitor, Dual 40/4 Mfd (CPT00674)
- QMARK Wall Heater, Fan Forced (EFQ6008)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- LOCHINVAR Flame Sensor (100165930)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI2)
- ARMSTRONG INTERNATIONAL Steam Separator, 1/2 In, 300 psi (DS-1-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-075-600)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- Armstrong International Steam Traps