Shop All Steam Traps
Armstrong International
Steam Separator, 1-1/2 In, 300 psi
Mfr # DS-1-150
Zoro # G4820523
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 430 Degrees F
- Body Material Ductile Iron
- Pipe Size 1 1/2 in
- Connection Type FNPT
- Steam Capacity @ 100 psig 1,338 lb/hr
Product Information
- Brand Armstrong International
- MFR # DS-1-150
- Zoro # G4820523
- Country of Origin Thailand
- Category Steam Traps
Dimensions
Pipe Size | 1 1/2 in |
Overall Height | 11 1/8 in |
Overall Width | 7 1/2 in |
Details
Item | Steam Separator |
Max. Temp. | 430 Degrees F |
Body Material | Ductile Iron |
Connection Type | FNPT |
Steam Capacity @ 100 psig | 1,338 lb/hr |
Drain Connection | 1 in |
Max. Pressure | 300 psi |
Description
Steam Separator, Connection Type FNPT, Pipe Size 1 1/2 in, Drain Connection 1 in, Body Material Ductile Iron, Max. Pressure 300 psi, Steam Capacity @ 100 psig 1,338 lb/hr, Max. Temp. 430 Degrees F, Overall Height 11 1/8 in, Overall Width 7 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2212-2PK)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 65 In (3AZJ8)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi (DS-1-200)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-200-250)
- Armstrong International Steam Traps