Shop All Pump Parts
Armstrong International
Float Type Air Vent, 400 psi
Mfr # 11AV-3/4"-5/64
Zoro # G6433822
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Max. Temp. (F) 500 Degrees F
- Width (In.) 2 3/4 in
- Max. Working Pressure (PSI) 400 psi
- Inlet 3/4 in
Product Information
- Brand Armstrong International
- MFR # 11AV-3/4"-5/64
- Zoro # G6433822
- Country of Origin United States
- Category Pump Parts
Dimensions
Width (In.) | 2 3/4 in |
Height (In.) | 7 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 2 3/4 in |
Relief Port Size | 5/64 in |
Overall Depth | 7 1/4 in |
Outlet Port Connection Size | 1/2 in |
Inlet Port Connection Size | 3/4 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 500 psi, Application Steam Traps, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 518 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 9/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- GRUNDFOS CR32-1-1 A-G-A-E-HQQE 3x230/400 50 HZ Vertical Multistage Centrifugal Pump & Motor. 3 Ph (98413155)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 219 psi (1AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 300 psi (1AV-3/4"-5/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- Armstrong International Pump Parts