Shop All Pump Parts
Armstrong International
Float Type Air Vent, 178 psi
Mfr # 11AV-1/2"-1/8
Zoro # G6754754
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless steel
- Max. Temp. (F) 500 Degrees F
- Max. Working Pressure (PSI) 178 psi
- Height (In.) 7 1/4 in
- Inlet 1/2 in
Product Information
- Brand Armstrong International
- MFR # 11AV-1/2"-1/8
- Zoro # G6754754
- Country of Origin United States
- Category Pump Parts
Dimensions
Height (In.) | 7 1/4 in |
Width (In.) | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 7 1/4 in |
Outlet Port Connection Size | 1/2 in |
Inlet Port Connection Size | 1/2 in |
Relief Port Size | 1/8 in |
Overall Depth | 7 1/4 in |
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 500 psi, Application Steam Traps, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 518 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 9/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 (4YU37)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- DAYTON Pump Repair Kit, Fluid, 2", For 3HJW6 (22A616)
- FLOWLINE SPDT Vertical Buoyancy Switch 25 psi (LV10-1301)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 300 psi (1AV-3/4"-5/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 146 psi (1AV-3/4"-1/8)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 219 psi (1AV-3/4"-#38)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-3/4"-1/8)
- MEC-O-MATIC Valve Replacement Kit, Viton (8800704)
- Armstrong International Pump Parts