Shop All Terminal Blocks
Armstrong International
Connector Block, 3/4 In, FNPT
Mfr # B2311C-2
Zoro # G4684425
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size FNPT
- Material of Construction Stainless steel
- Size 3/4"
- For Use With Stainless Steel Traps that Mount to Universal Stainless Steel Connectors
- Type Stainless STeel
Product Information
- Brand Armstrong International
- MFR # B2311C-2
- Zoro # G4684425
- Country of Origin United States
- Category Terminal Blocks
Dimensions
Thread Size | FNPT |
Size | 3/4" |
Port Connection Size | 3/4 in |
Details
Item | Connector Block |
Material of Construction | Stainless steel |
For Use With | Stainless Steel Traps that Mount to Universal Stainless Steel Connectors |
Type | Stainless STeel |
Inlet (In.) | 3/4 |
Port Connection Gender | Female |
Product Type | Steam Trap Connector Block |
Port Connection Type | NPT |
Description
Connector Block, Port Connection Gender Female, Port Connection Size 3/4 in, Port Connection Type NPT, Product Type Steam Trap Connector Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- ARMSTRONG INTERNATIONAL Connector Block, 1/2 In, FNPT (B2311C-1)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- WEIDMULLER Box of 100 Terminal and Contact Block (1608510000)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- Armstrong International Power Distribution Blocks & Terminal Blocks