Shop All Molding and Trim
Armstrong Flooring
Wall Base, Warm Black, 4 ft x 48", PK30
Mfr # FPR41WB018
Zoro # G701050172
product price: $158.99
/pk 30, $5.30/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 48 in
- Color Warm Black
- Thickness 1/8 in
- Height 4 in
Product Information
- Brand Armstrong Flooring
- MFR # FPR41WB018
- Zoro # G701050172
- UPC # 042369978620
- Country of Origin United States
- Category Molding and Trim
Dimensions
Length | 48 in |
Height | 4 in |
Details
Material | Rubber |
Item | Wall Base |
Color | Warm Black |
Thickness | 1/8 in |
Description
Wall Base,Warm Black,4 ft x 48 In.,PK30, PK 30
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Dull Chrome Door and Butt Hinge (1VZZ8)
- MASTER LOCK Laminated Padlock (5KA-A445)
- PREMIER LOCK Commercial Storefront Deadbolt Lock - 1-1/8" (DLA10)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 1 (QCL130E626S4478S)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 48", PK30 (FPR41MG018)
- ARMSTRONG FLOORING Wall Base, Smokey Gray, 4 ft x 120", Roll (FPR48SG018)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- ARMSTRONG FLOORING Wall Base, Metal Gray, 4 ft x 120", Roll (FPR48MG018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 in L x 6 in H, PK24 (FPR61EB018)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- EKENA MILLWORK 7 1/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD07X01X96PLSWPV)
- Armstrong Flooring Molding and Trim