Shop All Ceiling Tile Accessories
Armstrong
Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L
Mfr # EA7940C
Zoro # G2860669
product price: $59.19
/ea
Sold in multiples of 2 for $118.38
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$118.38
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 48 in
- Color White
- Load Carrying (Lbs. per Linear Ft.) 12.8 lb
- Width 15/16 in
Product Information
- Brand Armstrong
- MFR # EA7940C
- Zoro # G2860669
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Length | 48 in |
Width | 15/16 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 48 in |
Overall Width | 15/16 in |
Details
Item | Cross Tee |
Material | Aluminum |
Color | White |
Load Carrying (Lbs. per Linear Ft.) | 12.8 lb |
For Use With | Ceiling Tiles |
Load Carry Rating | Intermediate Duty |
Type | Ceiling Tile Suspension System |
Resists | Corrosion Resistance |
Standards | ASTM C635 |
Corrosion Resistant | Yes |
Frame Type | Cross Tee |
Product Type | Cross Tee |
Description
Cross Tee, Frame Type Cross Tee, Overall Height 2 in, Overall Length 48 in, Color White, Corrosion Resistant Yes, Material Aluminum, Overall Width 15/16 in, Product Type Cross Tee, Standards ASTM C635
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Extension Spring, O=1.750, L= 8.00, W=.207 Hd C-369 (G609971128)
- SAPPHIRE Hexa Series 5 in. (128 mm) Center-to-Center Modern Polished Chrome Cabinet Handle/Pull (5-Pack) (SP-2891-128-CP-5)
- HAMPTON PRODUCTS-WRIGHT Cad DR Catch (V12)
- WESLOCK Extra Thick Door Kit 2.25" (00900)
- ARMSTRONG Ceiling Grid Installation Kit, 144" L (EA7812E)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 24"L (EA7920C)
- ARMSTRONG Main Beam Suspension System, PK20 (8300RW)
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- ARMSTRONG Main Beam Suspension System, PK20 (7301WH)
- ASSENMACHER SPECIALTY TOOLS STUD EX/IN TOOL 7MM (AH200-7)
- Armstrong Ceiling Tile Accessories