Shop All Ceiling Tiles
Armstrong World Industries
Dune Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK
Mfr # 1774A
Zoro # G1957374
original price:
$202.99
24% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Dune
- Width 24 in
- Noise Reduction Coefficient 0.5
- Installation Method Grid (Suspended)
- Edge Type Angled Tegular
Product Information
- Brand Armstrong World Industries
- MFR # 1774A
- Zoro # G1957374
- UPC # 042369407663
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Length | 24 in |
Overall Width | 24 in |
Description
Ceiling Tile, Edge Type Angled Tegular, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 81 Percent, Noise Reduction Coefficient 0.5, Recycled Content 56 Percent, Texture Fine, Application Libraries, Music Rooms, Color White, Coverage 64 sq ft, Features 10-Year Replacement Panel, 30-Year Limited System Warranty Against Visible Sag, Mold and Mildew, Material Mineral Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 3/8 in (39051)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1LFSTS)
- PRIME-LINE Drawer Track Back Plate, 3/8 In. x 1 In., Plastic, Off-White 6 Pair (R 7265)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 36in Sample Piece | (CX189-A36-SAMP)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK (1776B)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1853A)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (823A)
- ARMSTRONG WORLD INDUSTRIES Painted Nubby Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3103B)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (769A)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2765D)
- A LA MAISON CEILINGS 39-in x 6-in 12-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 12PK (WP93cb-12)
- Armstrong World Industries Ceiling Tiles