Shop All Ceiling Tiles
Armstrong World Industries
Optima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 24 PK
Mfr # 3152
Zoro # G0486580
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$651.99
Free 30-Day Returns
Key Features
- Series Optima
- Width 24 in
- Noise Reduction Coefficient 0.95
- Installation Method Grid (Suspended)
- Edge Type Square Lay-In
Product Information
- Brand Armstrong World Industries
- MFR # 3152
- Zoro # G0486580
- UPC # 00042369408936
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 0.95, Recycled Content 71 Percent, Texture Fine, Application Libraries, Color White, Coverage 96 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Durable, Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 18"200Lb Hangman System (122373)
- CODEL DOORS 18" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (1668ska8402)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-H-2.5)
- HARDWARE RESOURCES Double 35 Quart White Wire Bottom-Mount Trashcan Pullout (CAN-EBMDW-R)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3153)
- ARMSTRONG WORLD INDUSTRIES Georgian Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (794)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (680)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1351N)
- ARMSTRONG WORLD INDUSTRIES Random Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2911A)
- ARMSTRONG WORLD INDUSTRIES Tundra Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 8 PK (305B)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (511A)
- Armstrong World Industries Ceiling Tiles