Shop All Ceiling Tile Accessories
Armstrong
Ceiling Grid Installation Kit, 144" L
Mfr # EA7812E
Zoro # G2860720
original price:
$109.00
8% off
new price: $99.65
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.65
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 144 in
- Height 15/16 in
- Width 15/16 in
- Product Type Hemmed Wall Angle
Product Information
- Brand Armstrong
- MFR # EA7812E
- Zoro # G2860720
- UPC # 888264180160
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Length | 144 in |
Height | 15/16 in |
Width | 15/16 in |
Overall Length | 12 ft |
Details
Item | Ceiling Grid Installation Kit |
Material | Aluminum |
Product Type | Hemmed Wall Angle |
Profile Type | Perimeter Trim |
Description
Hemmed Wall Angle, Overall Length 12 ft, Material Aluminum, Product Type Hemmed Wall Angle, Profile Type Perimeter Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- EMTEK Oil Rubbed Bronze Dummy 5052MDCUS19 (5052MDCUS19)
- MONROE PMP Folding Pull Handle, Polyethylene, Clips/Fasteners (PH-0284)
- SOUTHCO-ALBANY DIV Draw Latch, Over Center (S 07-10-201-12)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 24"L (EA7920C)
- ARMSTRONG Main Beam Suspension System, 12 ft., PK20 (7300XRWH)
- ARMSTRONG Main Beam Suspension System, PK20 (8300RW)
- ARMSTRONG Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L (EA7940C)
- ARMSTRONG Main Beam Suspension System, PK20 (7301WH)
- HEXARMOR XP450AE, White (16-15001)
- Armstrong Ceiling Tile Accessories