Shop All Fire Hoses
Armored Reel
Booster Fire Hose, Single Jacket, 50 ft L
Mfr # G541ARMRE50F
Zoro # G5367630
original price:
$342.52
13% off
new price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Polyurethane
- Coupling Lug Style Rocker
- Fire Hose Type Single Jacket
- Jacket Material Polyester
- Standards NFPA 1961
Product Information
- Brand Armored Reel
- MFR # G541ARMRE50F
- Zoro # G5367630
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Coupling Bowl Size | 1-1/4" |
Length | 50 ft |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Inside Diameter | 1 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame, Wraparoun (UVXA960)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- ARMORED REEL Booster Fire Hose, Single Jacket, 100 ft L (G541ARMRE100F)
- ARMORED REEL Booster Fire Hose, Single Jacket, 200 ft L (G541ARMRE200N)
- ARMORED REEL Booster Fire Hose, 50 ft. L (G541ARMRE50N)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2"X100Ft, Blu All Poly attack line W/ EPDM liner. (42H15RB100NB)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- Armored Reel Fire Protection