Shop All Fire Hoses
Armored Reel
Booster Fire Hose, Single Jacket, 200 ft L
Mfr # G541ARMRE200N
Zoro # G5360317
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Color Red
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Product Information
- Brand Armored Reel
- MFR # G541ARMRE200N
- Zoro # G5360317
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-1/4" |
Length | 200 ft |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 200 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- ARMORED REEL Booster Fire Hose, 50 ft. L (G541ARMRE50N)
- ARMORED REEL Booster Fire Hose, Single Jacket, 100 ft L (G541ARMRE100F)
- ARMORED REEL Booster Fire Hose, Single Jacket, 50 ft L (G541ARMRE50F)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- Armored Reel Fire Protection