Shop All Packing Paper
Armor Wrap
Paper Roll, 30 lb., 18inW., PK2
Mfr # A30G18200
Zoro # G9491307
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 ft.
- Width 18"
- Basis Weight 30 lb
- Roll Dia. 6 in
- Color Kraft
Product Information
- Brand Armor Wrap
- MFR # A30G18200
- Zoro # G9491307
- UPC # 854666005431
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 600 ft. |
Width | 18" |
Roll Dia. | 6 in |
Roll Length | 600 ft |
Roll Width | 18 in |
Details
Basis Weight | 30 lb |
Color | Kraft |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product |
Item | VCI Paper |
Packing Paper Type | VCI Paper |
Bundle Weight | 26 lb |
Roll Weight | 13 lb |
Packing Paper Form | Roll |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Roll, Basis Weight 30 lb, Roll Width 18 in, Roll Length 600 ft, Roll Weight 13 lb, Bundle Weight 26 lb, Roll Dia. 6 in, Color Kraft, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- ACCU-STAMP2 Stamp, Red, Posted, 1-5/8"x1/2" (035580)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- BROWN PAPER GOODS 36 In White Butcher Paper (5036)
- Armor Wrap Packing Paper