Shop All Stretch Wrap
Armor Shield
Stretch Wrap Film 20" x 4500 ft., VCI Style, Blue
Mfr # PVCISF100GB204500
Zoro # G9491447
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 4500 ft.
- Color Blue
- Gauge 100 ga
- Material Polyethylene
Product Information
- Brand Armor Shield
- MFR # PVCISF100GB204500
- Zoro # G9491447
- UPC # 854666005387
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 4500 ft. |
Width - Stretch Wrap | 20" |
Length - Stretch Wrap | 4500 ft. |
Core Size | 3 in dia |
Overall Width | 20 in |
Overall Length | 4,500 ft |
Description
Stretch Wrap Category Corrosion Inhibiting VCI Stretch Wrap, Stretch Wrap Style Blown, Stretch Wrap Application Heavy Duty, Overall Width 20 in, Overall Length 4,500 ft, Gauge 100 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Machine Grade, Mil Thickness 1 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Lw, , 1""X1"", We, 750 Pk (DYM30332)
- PAASCHE Paasche TG-3F Double Action Gravity Feed Airbrush Set with All Three Heads & Fan Aircap (TG-3AS)
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- ARMOR SHIELD Stretch Wrap Film 18" x 1500 ft., VCI Style, Blue (PVCISF80GB181500)
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue (PVCISF100GB05900H)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- ZORO SELECT Stretch Wrap, Blown, Standard Duty Style (56HR81)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG07)
- GOODWRAPPERS Machine Length Stretch Wrap, Cast, 60 Gauge, 20"Wx6000'L, Clear (PMC26060XGI)
- PARTNERS BRAND Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755B)
- Armor Shield Stretch & Shrink Wrap