Shop All Lab Equipment Parts
Armor Shield
Desiccant, Silica Gel, 0.3 cu ft, PK1500
Mfr # D10GST
Zoro # G705303786
product price: $551.99
/pk 1500, $0.37/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silica Gel
- Desiccant Bag Type Tyvek(R) Bags
- Bags per Package 1,500
- Container Type Carton
- Number of Dots 1
Product Information
- Brand Armor Shield
- MFR # D10GST
- Zoro # G705303786
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 1 1/2 in |
Desiccant Bag Size | 10 g |
Length | 3 1/4 in |
Details
Material | Silica Gel |
Item | Desiccant |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 1,500 |
Container Type | Carton |
Number of Dots | 1 |
Humidity Levels | 60 % |
Humidity Indicator Form | Card |
Area Protected | 0.3 cu ft |
Indicators per Case | 1 |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.3 cu ft, Width 1 1/2 in, Length 3 1/4 in, Desiccant Bag Size 10 g, Container Type Carton, Bags per Package 1,500, Humidity Indicator Form Card, Number of Dots 1, Humidity Levels 60 Percent, Indicators per Case 1, Material Silica Gel, Package Quantity 1500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028875)
- NORPRO Funnel Wide Mouth (248)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- NASCO SAMPLING Sponge Pole (B01457WA)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- 3M 3M„¢ Particulate Filter, P100, w/Acid Gas Relief, 2096, Pkg of 2 (7000002048)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- D-LINE CBL ORGNZ BX BLK 12.75""L (US/COBSMLB)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10 u, PK 250 (06231-08)
- Armor Shield Lab Equipment Parts