Shop All Reclosable Bags
Armor Poly
VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000
Mfr # PVCIBAG4MB0608ZIP
Zoro # G9509001
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6"
- Length 8"
- Color Blue
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Armor Poly
- MFR # PVCIBAG4MB0608ZIP
- Zoro # G9509001
- UPC # 854666005271
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 6" |
Length | 8" |
Depth | 8" |
Details
Thickness | 4 mil |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Bag Material | Low Density Polyethylene (LDPE) |
Item | VCI Bags |
Hang Hole | No |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
Description
Bag Features VCI, VCI Bags, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, FDA Compliant No, Blue, Package Configuration Flat Pack, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Heavyduty View Binder, Black (BSN19750)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD YELLOW (106R03692)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 1 Gallon (FJ-SW-1)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (2EWG6)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 8 x 8 Case of 1000 Bags, 1000PK (ZF-003C)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3740)
- Armor Poly Reclosable Bags