Shop All Reclosable Bags
Armor Poly
VCI Reclosable Poly Bags 15" x 12", 4 mil, Blue, Pk500
Mfr # PB4B1215ZIP
Zoro # G9508983
product price: $274.99
/pk 500, $0.55/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Blue
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Armor Poly
- MFR # PB4B1215ZIP
- Zoro # G9508983
- UPC # 854666005295
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Depth | 15" |
Usable Length | 14 1/4 in |
Seal Width | 1/8 in |
Seal Length | 12 in |
Usable Width | 12 in |
Details
Thickness | 4 mil |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Write on Surface | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 12 in, Seal Width 1/8 in, Usable Length 14 1/4 in, Usable Width 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Ylw (PLA-YEL-01)
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3632)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 8" x 18", Clear, 500/Case (PB3762)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3545)
- Armor Poly Reclosable Bags