Shop All Reclosable Bags
Armor Poly
Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000
Mfr # PB4B0406ZIP
Zoro # G6541418
product price: $228.99
/pk 2000, $0.11/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 6 in
- Color Blue
- Bag Material Low Density Polyethylene (LDPE)
Product Information
- Brand Armor Poly
- MFR # PB4B0406ZIP
- Zoro # G6541418
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 0 |
Usable Length | 5 1/4 in |
Usable Width | 4 in |
Seal Length | 4 in |
Seal Width | 1/8 in |
Details
Thickness | 4 mil |
Color | Blue |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Hang Hole | No |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 6 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 4 in, Seal Width 1/8 in, Usable Length 5 1/4 in, Usable Width 4 in, Package Quantity 2000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX615315)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- BAW PLASTICS JOB TICKET HOLDER 9X12 (SEWN HDR 9X12 BLK)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- PARTNERS BRAND Flat 3 Mil Poly Bags, 18" x 22", Clear, 500/Case (PB4118)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear (R69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3910)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3722)
- Armor Poly Shipping & Packing Bags