Shop All Stretch Wrap
Armor Poly
Protective Packaging Film 72" x 500 ft., Blue
Mfr # PSWS4B72500
Zoro # G9603307
product price: $313.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Length 500 Ft.
- Color Blue
- Thickness 4 mil
- Roll Width 72 in
- Protective Film Type Surface Protection
Product Information
- Brand Armor Poly
- MFR # PSWS4B72500
- Zoro # G9603307
- UPC # 854666005325
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 72" |
Length | 500 Ft. |
Roll Width | 72 in |
Roll Length | 500 ft |
Details
Item | Protective Packaging Film |
Color | Blue |
Thickness | 4 mil |
Protective Film Type | Surface Protection |
Film Material | LLDPE |
Packaging Film Type | Corrosion-Inhibiting VCI |
Mil Thickness | 4 |
Heat Activated | No |
Roll Weight | 56 lb |
Description
Protective Packaging Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4, Roll Width 72 in, Roll Length 500 ft, Roll Weight 56 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Ice Pack Square Mat, 16-1/2 In. L, PK28 (405SQ)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- C-LINE PRODUCTS Shop Ticket Holders, Clear, 8 1/2x11", PK25 (46911)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- ARMOR POLY Protective Packaging Film 20 ft. x 100 ft., Blue (PCSGS4B240100HS)
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style (56HR79)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear (15C012)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC18120)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A959)
- Armor Poly Stretch Wrap