Shop All Stretch Wrap
Armor Poly
Protective Packaging Film 48" x 500 ft., Blue
Mfr # PSWS4B48500
Zoro # G9508834
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 Ft.
- Color Blue
- Thickness 4 mil
- Roll Width 48 in
- Film Material LLDPE
Product Information
- Brand Armor Poly
- MFR # PSWS4B48500
- Zoro # G9508834
- UPC # 854666005318
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 48" |
Length | 500 Ft. |
Roll Width | 48 in |
Roll Length | 500 ft |
Details
Item | Protective Packaging Film |
Color | Blue |
Thickness | 4 mil |
Film Material | LLDPE |
Protective Film Type | Surface Protection |
Roll Weight | 40 lb |
Mil Thickness | 4 |
Packaging Film Type | Corrosion-Inhibiting VCI |
Heat Activated | No |
Description
Protective Packaging Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4, Roll Width 48 in, Roll Length 500 ft, Roll Weight 40 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel 0.7 mm Pen Refills, Medium 0.7 mm Bullet Tip, Black Ink, PK2 PK (2096168)
- FECHOMETAL USA Band, 316 Stainless Steel, 1/4" x 0.020" x (FTA2605635035N)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- PUSHMATE Points Inserting Tool (09-515)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- ARMOR POLY Protective Packaging Film 20 ft. x 100 ft., Blue (PCSGS4B240100HS)
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- PARTNERS BRAND Bundling Stretch Film, 80 Gauge, 5" x 1000', Clear, 4/Case (TNB3054PK)
- Armor Poly Stretch & Shrink Wrap