Shop All Stretch Wrap
Armor Poly
Protective Packaging Film 36" x 500 ft., Blue
Mfr # PSWS4B36500
Zoro # G9508843
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 Ft.
- Color Blue
- Thickness 4 mil
- Roll Width 36 in
- Film Material LLDPE
Product Information
- Brand Armor Poly
- MFR # PSWS4B36500
- Zoro # G9508843
- UPC # 854666005301
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 36" |
Length | 500 Ft. |
Roll Width | 36 in |
Roll Length | 500 ft |
Details
Item | Protective Packaging Film |
Color | Blue |
Thickness | 4 mil |
Film Material | LLDPE |
Protective Film Type | Surface Protection |
Roll Weight | 30 lb |
Packaging Film Type | Corrosion-Inhibiting VCI |
Mil Thickness | 4 |
Heat Activated | No |
Description
Protective Packaging Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4, Roll Width 36 in, Roll Length 500 ft, Roll Weight 30 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 1 Gallon (FJ-FZ-1)
- HONEYWELL Steel Cash Box, Small (6202)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, CALENDAR DATES, RED/WHITE, 1in X 1in (FM1209)
- CANON Inkjet Printr, Clr, 17-5/16inHx10-13/16inW (CNM8747B002)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- ARMOR POLY Protective Packaging Film 20 ft. x 100 ft., Blue (PCSGS4B240100HS)
- UNIVERSAL Film, 12"X1500Ft, 80Ga, Clr, PK4 (401761)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- ZORO SELECT VCI Stretch Film, LLDPE, 1500 ft L, PK4 (VSF00010G)
- Armor Poly Stretch Wrap