Shop All Stretch Wrap
Armor Poly
Protective Packaging Film 20 ft. x 100 ft., Blue
Mfr # PCSGS6B240100HSUV
Zoro # G9603316
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 ft.
- Length 100 ft.
- Color Blue
- Thickness 6 mil
- Roll Width 20 ft
Product Information
- Brand Armor Poly
- MFR # PCSGS6B240100HSUV
- Zoro # G9603316
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20 ft. |
Length | 100 ft. |
Roll Width | 20 ft |
Roll Length | 100 ft |
Details
Item | Protective Packaging Film |
Color | Blue |
Thickness | 6 mil |
Protective Film Type | Surface Protection |
Film Material | LLDPE |
Mil Thickness | 6 |
Roll Weight | 57 lb |
Heat Activated | No |
Packaging Film Type | Corrosion-Inhibiting VCI |
Description
Protective Packaging Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 6, Roll Width 20 ft, Roll Length 100 ft, Roll Weight 57 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Lc3029C Cyan Ink Ctg 1.5K (LC3029C-PCI)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- CANON Ink Cartridge Pg240Xl Cl241Xl Combo (5206B005)
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- ARMOR POLY Protective Packaging Film 20 ft. x 100 ft., Blue (PCSGS4B240100HS)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- PARTNERS BRAND Bundling Stretch Film, 100 Gauge, 3" x 650', Clear, 4/Case (TNB5034PK)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case (SF189)
- Armor Poly Stretch & Shrink Wrap