Shop All Stretch Wrap
Armor Poly
Protective Packaging Film 20 ft. x 100 ft., Blue
Mfr # PCSGS4B240100HS
Zoro # G9603325
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 ft.
- Length 100 ft.
- Color Blue
- Thickness 4 mil
- Roll Width 20 ft
Product Information
- Brand Armor Poly
- MFR # PCSGS4B240100HS
- Zoro # G9603325
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20 ft. |
Length | 100 ft. |
Roll Width | 20 ft |
Roll Length | 100 ft |
Details
Item | Protective Packaging Film |
Color | Blue |
Thickness | 4 mil |
Film Material | LLDPE |
Protective Film Type | Heat Shrinkable |
Heat Activated | No |
Mil Thickness | 4 |
Roll Weight | 47 lb |
Packaging Film Type | Corrosion-Inhibiting VCI |
Description
Protective Packaging Film, Packaging Film Type Corrosion-Inhibiting VCI, Heat Activated No, Mil Thickness 4, Roll Width 20 ft, Roll Length 100 ft, Roll Weight 47 lb, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 1 Part Padded Guest Checks, PK2000 (3136PAD)
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- ARMOR POLY Protective Packaging Film 36" x 500 ft., Blue (PSWS4B36500)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- ARMOR POLY Protective Packaging Film 48" x 500 ft., Blue (PSWS4B48500)
- INTERTAPE Stretch Film 18Inx1000Ft (SF1815MA)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 30" x 80 Gauge x 1000', Clear, 4/Case (GOOD30)
- DAP DAP Crackproof Elastomeric Sealant (7079818718)
- Armor Poly Stretch & Shrink Wrap