Shop All Plastic Bags
Armor Poly
12" x 9" VCI Bags, 4 mil, Blue
Mfr # PB4B0912IC
Zoro # G9508947
product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Product Information
- Brand Armor Poly
- MFR # PB4B0912IC
- Zoro # G9508947
- UPC # 854666005202
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 12" |
Depth | 12" |
Size | 12" x 9" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 12 in, Width 9 in, Length 12 in, Blue, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- ARMOR POLY 54" x 44" VCI Bags, 4 mil, Blue (PB4B544496D)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- ARMOR POLY 23" x 17" VCI Bags, 4 mil, Blue (PB4B231746)
- ARMOR POLY 27" x 20" VCI Bags, 4 mil, Blue (PB4B272025D)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- Armor Poly Shipping & Packing Bags