Shop All Split Lock Washers
Armor Coat
Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK
Mfr # UST236051
Zoro # G3195832
original price:
$10.75
5% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Wet Spray
- For Screw Size 5/8 in
- Outside Diameter 1.087 in
- Minimum Thickness 0.156 in
Product Information
- Brand Armor Coat
- MFR # UST236051
- Zoro # G3195832
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.087 in |
Inside Diameter | 0.641 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Wet Spray |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C33 |
Thickness Tolerance | +/-0.006 in |
Color | Silver |
Application | for General Purpose |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish Armor Coat, Material Steel, For Screw Size 5/8 in, Outside Diameter 1.087 in, Maximum Thickness 0.156 in, Minimum Thickness 0.156 in, Color Silver, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C33, System of Measurement Inch, Thickness Tolerance +/-0.006 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 100 PK (U34320.025.0086)
- ZORO SELECT Wood Screw, #4, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0100)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M55010.030.0008)
- ARMOR COAT Split Lock Washer, For Screw Size 1/4 in Steel, Armor Coat Finish, 100 PK (UST236046)
- ARMOR COAT Split Lock Washer, For Screw Size 7/16 in Steel, Armor Coat Finish, 25 PK (UST236049)
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK (UST236050)
- ARMOR COAT Split Lock Washer, For Screw Size 5/16 in Steel, Armor Coat Finish, 50 PK (UST236047)
- ARMOR COAT Split Lock Washer, For Screw Size 3/8 in Steel, Armor Coat Finish, 50 PK (UST236048)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51390.031.0001)
- Armor Coat Lock Washers