Shop All Hex Head Cap Screws
Armor Coat
Grade 8, 3/8"-24 Hex Head Cap Screw, Steel, 1-1/2 in L
Mfr # UST235786
Zoro # G7727539
product price: $0.35
/ea
Sold in multiples of 25 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Steel
Product Information
- Brand Armor Coat
- MFR # UST235786
- Zoro # G7727539
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Item | Hex Head Cap Screw |
Description
Hex Head Cap Screw,3/8 In.-24x1-1/2 In.,Grade8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55000.050.0500)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Chrome Plated Finish, 50 PK (MPB1002)
- ROTOR CLIP Internal Retaining Ring, Steel, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK (C-43ST ZD)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 50 PK (UST235754)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 2-3/4 in L, 10 PK (UST235819)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK (UST235800)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK (UST235814)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 10 PK (UST237607)
- ZORO SELECT Class 8.8, M7 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.070.0080)
- Armor Coat Hex Head Cap Screws