Shop All Socket Head Cap Screws
Armor Coat
#8-32 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 50 PK
Mfr # UST235897
Zoro # G2555463
original price:
$8.99
20% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material Steel
Product Information
- Brand Armor Coat
- MFR # UST235897
- Zoro # G2555463
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1 in |
Drive Size | 9/64 in |
Vented Hole Size | Not Vented |
Thread Length | 1 in |
Head Height | 0.164 in |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.27 in |
Minimum Thread Length | 1 in |
Length | 1 in |
Dia./Thread Size | #8-32 |
Head Dia. | 0.27 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Steel, Finish Armor Coat, Thread Size #8-32, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- FREEMAN Collated Pin Nail, 1 in L, 23 ga, Headless Head (P23-1)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 25 mm W, 25 mm H (302525-1000)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- ARMOR COAT #8-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 50 PK (UST235894)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235927)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 50 PK (UST235925)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 25 PK (UST235928)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 3/4 in Length, 50 PK (UST235884)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 6 PK (33505)
- Armor Coat Socket Head Cap Screws