Shop All Socket Head Cap Screws
Download CAD Files
Armor Coat
#6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK
Mfr # UST235883
Zoro # G3312951
product price: $4.19
/pk 25, $0.17/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Screw Head Type Cylindrical
- Drive Size 7/64 in
- Material Steel
Product Information
- Brand Armor Coat
- MFR # UST235883
- Zoro # G3312951
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 7/64 in |
Thread Length | 5/8 in |
Head Height | 0.138 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.226 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #6-32 |
Length | 5/8 in |
Head Dia. | 0.226 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Armor Coat, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0075)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 100 PK (NLI20250NU-100P)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 3/4 in Length, 50 PK (UST235884)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK (UST235913)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235914)
- ARMOR COAT #8-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 50 PK (UST235894)
- ARMOR COAT #8-32 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 50 PK (UST235897)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK (UST235927)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBBHSCAPS51612P50)
- Armor Coat Socket Head Cap Screws