Shop All Hex Key Sets
Armor Coat
13 Piece SAE L-Shape Hex Key Set, UST260074
Mfr # UST260074
Zoro # G8481575
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Armor Coat(TM)
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Product Information
- Brand Armor Coat
- MFR # UST260074
- Zoro # G8481575
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Arm Length | 2.81" to 6.81" |
Size Code | S17 |
Tip Size | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Sizes"cluded | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Details
Blade Material | Alloy steel |
Finish | Armor Coat(TM) |
Handle Material | Alloy Steel |
Handle Type | L-Shape |
Includes | Plastic Index |
Insulated / Uninsulated | Uninsulated |
Measurement Type | SAE |
Nonsparking | No |
Number of Pieces | 13 |
Shape | Hex |
Item | Ball End Hex Key Set |
Arm Type | Long |
Hex/Torx Key Product Grouping | Hex Key Set |
Tether Style | Tether Capable |
Standards | ANSI |
End Shape | Ball End |
Description
Ball End Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Armor Coat(TM), 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Arbor, 1/4" Tri Shank (3834-ARBR-730)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 1/16 (C70003)
- WILLIAMS SUPERTORQUE Screwdriver, #2 Pozidriv Point, 222 mm OAL, Polished Chrome (JHWSPR-Z-2-4)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260072 (UST260072)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST274678 (UST274678)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38092 (38092)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16999 (16999)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- Armor Coat Hex Keys & Hex Key Sets