Shop All Socket Head Cap Screws
Armor Coat
1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 5 PK
Mfr # UST236000
Zoro # G3392304
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Armor Coat
Product Information
- Brand Armor Coat
- MFR # UST236000
- Zoro # G3392304
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3-1/2 in |
Drive Size | 3/8 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/2 in |
Head Height | 0.5 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.75 in |
Length | 3 1/2 in |
Head Dia. | 0.75 in |
Dia./Thread Size | 1/2"-13 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Armor Coat, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 3 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0002)
- PROSOURCE Wood Screw Set 95Pc (JL82101)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK (UST235996)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 10 PK (UST235995)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/4 in Length, 5 PK (UST235999)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 50 PK (UST235923)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length (UST235963)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235911)
- BSC PREFERRED 18-8 Stainless Steel Socket Head Screw 5/16-18 Thread Size 1-1/2 Long, 10PK (92196A587)
- Armor Coat Socket Head Cap Screws