Shop All Socket Head Cap Screws
Armor Coat
#10-24 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 50 PK
Mfr # UST235913
Zoro # G2975411
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material Steel
Product Information
- Brand Armor Coat
- MFR # UST235913
- Zoro # G2975411
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.19 in |
Thread Length | 7/8 in |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #10-24 |
Length | 2 in |
Head Dia. | 0.3125 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Armor Coat, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 30 mm L (A4010100030)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235911)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 25 PK (UST235944)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235958)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 5 PK (UST236000)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3446)
- Armor Coat Socket Head Cap Screws