Shop All Air Fresheners & Odor Eliminators
Armor All
Air Freshener, New Car Fragrance
Mfr # 18507
Zoro # G4708926
Sold in multiples of 6 for $71.10
$71.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fogger
- Color Black, Orange
- Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
- Duration (Hours) 720 hr
- Container Type Aerosol Spray Can
Product Information
- Brand Armor All
- MFR # 18507
- Zoro # G4708926
- UPC # 070612185075
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Container Size | 1.5 fl oz |
Details
Type | Fogger |
Fragrance | New Car |
Color | Black, Orange |
Features | Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors |
Duration (Hours) | 720 hr |
Container Type | Aerosol Spray Can |
Item | Air Freshener |
Air Freshener Style | Fogger |
Air Freshener Duration | 30 day |
Biodegradable | Biodegradable |
Product Form | Aerosol |
Description
Air Freshener, Air Freshener Style Fogger, Container Type Aerosol Spray Can, Container Size 1.5 fl oz, Fragrance New Car, Color Black, Orange, VOC Content Weight Percentage Not Applicable, Product Form Aerosol, Air Freshener Duration 30 day, Biodegradable Biodegradable, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLETON 50 Litre & 13 gal Return Swivel Lid Waste Bin; Blue (TE1410996)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- WD-40 Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid (300356)
- ARMOR ALL Air Freshener, Midnight Air Fragrance, Type: Fogger (18956)
- ARMOR ALL 16 Oz. Pump Spray Air Freshening Protectant, New Car Scent (15608B)
- ARMOR ALL Air Freshener, Island Oasis Fragrance (18551)
- UVIEW Air Freshener, Citrus, PK12 (590237)
- POO-POURRI Trap a Crap 2 Oz. Deodorizer Spray (SET-2OZ-TRAP-V1)
- DAMPRID Hanging Moisture Absorber Fresh Scent 15.4 oz (FG80FSSB)
- CLAIRE MFG CO Air Freshener, Deodorizer, VOC Compliant, Mango, 16oz, OE, 12PK (CGCCL341)
- Armor All Air Fresheners & Odor Eliminators