Shop All Wet Dry Vacuums
Armor All
2.5 Gallon Wet/Dry Utility Vac
Mfr # VOM205P 0901
Zoro # G3429459
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 48"
- Width 12
- Weight 4 lb
- Height 13
- Color Orange
Product Information
- Brand Armor All
- MFR # VOM205P 0901
- Zoro # G3429459
- UPC # 814953011064
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Length | 48" |
Width | 12 |
Height | 13 |
Length | 12 |
Details
Weight | 4 lb |
Color | Orange |
Material | Polypropylene |
Description
This Armor All portable wet/dry utility vac comes with a strong 2 Peak HP motor. It's perfect for small jobs and is wall mountable for easy storage. It features a blower function to blow away debris or blow up inflatable pool gear. Includes a 10 foot cord with cord wrap, a 4 foot hose, crevice tool, 2-in-1 utility nozzle, deluxe car nozzle, detail kit, storage pouch, reusable cloth filter and foam sleeve filter.
2.5 Gallon Polypropylene Tank
2 Peak HP Motor
10 Ft. Cord with Cord Wrap
On-board Accessory & Hose Storage
Blower Function - Easy Conversion
2.5 Gallon Polypropylene Tank
2 Peak HP Motor
10 Ft. Cord with Cord Wrap
On-board Accessory & Hose Storage
Blower Function - Easy Conversion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261902BK)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Original, Blue, 6 PK (40213)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 8-10 gal, PK2 (D1344)
- PROTEAM ProGuard 20 Wet/Dry Vacuum w/ Tool Kit & Front Mount Squeegee (107360)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- MILWAUKEE TOOL M18 PACKOUT Wet/Dry Vacuum w 8.0 Battery (0970-20, 48-11-1880)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- B & K Ash Vacuum 6.5 Gal (AV-15E)
- Armor All Wet Dry Vacuums