Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2
Mfr # LCSKSIGR
Zoro # G303849617
Product Information
- Brand Armen Living
- MFR # LCSKSIGR
- Zoro # G303849617
- UPC # 721535753901
- Country of Origin China
- Category Dining Room Chairs
Description
Bring the Skye Grey Velvet Set of Two Dining Chair from into your home! The fabric upholstery is luxuriously wrapped around the entire seat. Featuring a wide back and spacious seat, its metal swivel mechanism allows you to turn and glide 90 degrees. The clean geometric upholstered lines add a textured look to this chair, covering the ultra-comfortable foam-padded cushion. The refined look of the Alison will update the decor in any dining room, bar or lounge area, or wherever you decide to place it! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. Comes in a set of 2 dining chairs.
Swivel Chair - It Can Be Tough Crafting The Perfect Stool For Our s, We Are Always Thinking Of The Most Unique Ideas For The Best User Experience. Providing These Features Is One Way We Can Do This And Help Exceed Your Expectations. The Wonderful 90 Degree Swivel Function Allows For Maximum Mobility. The Smooth Glide Swivel Function Allows You To Change Directions With Ease, Making This Your New Favorite Chair In Your Home!
Features- Look no further for a beautiful, functional and easy to assemble furniture for your home
- This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze
- The chair comes in a set of two chairs, giving you the to mix and match around the house or place them both together
- These chairs are upholstered in grand fabric that is delicate on your body, but tough on spills and messes
- This versatile fabric gives you the luxury to spend time on the more important things in life
- This chair provides stability with its strong metal sled leg base, giving you a stable foundation that will always offer optimal comfort
- This chair was designed with ergonomic principles; shaping around your back with a wide seat for extra room
- The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body
- The Quartz brings the looks and practicality to your home
- The beautiful design is a bonus when we talk about the extreme comfort, the ability to place this dining chair anywhere, and the sturdy craftsmanship
- Set of 2
- Collection Name: Skye
- Upholstery: Light Gray Fabric
- Finish: Black Finish
- Fabric: 100% polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- BOSS BlueExecutive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BE)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- HOMELEGANCE Holverson Side Chair (1715S)
- MANHATTAN COMFORT Whythe Dining Chair in Black (DC-2PZ-212)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- Armen Living Dining Room Chairs