Shop All Dining Room Chairs
Armen Living
Armen Living LCMOCHGREY Monte Contemporary Dining Chair in Gray Faux Leather with Black Powder Coated Metal Legs
Mfr # LCMOCHGREY
Zoro # G903849673
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Armen Living
- MFR # LCMOCHGREY
- Zoro # G903849673
- UPC # 643507351734
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Monte contemporary dining chair’s practicality and comfort are hard to match. this elegant piece is made up of a durable frame and covered with high grade faux leather upholstery. the black metal legs add an exceptional degree of stability to the monte, ensuring that it will hold up for many years to come. the monte is a perfect addition to the modern dining room and its versatility makes it ideal as additional seating in every other room in the house.
Features- Monte modern upholstered metal dining chair
- Color: Gray
- Finish: Black Powder Coat
- Material: Plywood, Black Powder Coated Metal, Fabric
- Fabric Content: 100% Polyurethane, Urethane Foam
- Dimension: 31.9" H x 18.1" W x 20.9" D
- Weight: 16.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS Wood Plank 23" Large Coastal Rustic Wall Clock, White Wash (HG2003-WWH)
- BAXTON STUDIO Arvid Mid-Century Gray Upholstered 2-PC Wood Dining Corner Sofa Bench (155-9306)
- ORE FURNITURE Ore Furniture 7710 24 in. Traditional Dark Cherry Side End Table (7710)
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Charcoal Gray Fabric Clear Fluted Window (1850607-1)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO Sydnea Mid-Century White Acrylic Brown Wood Finished Dining Chair, PK4 (146-8791)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Vinyl Dining Chair, Black (EEI-2226-BLK)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- PATIO MASTER Four Seasons Cambridge Dining Chair (227623)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- Armen Living Dining Room Chairs