Shop All Dining Room Chairs
Armen Living
Armen Living LCJASIWAGREEN Jaguar Mid-Century Dining Chair in Walnut Wood - Green Fabric
Mfr # LCJASIWAGREEN
Zoro # G403849456
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Armen Living
- MFR # LCJASIWAGREEN
- Zoro # G403849456
- UPC # 643507349212
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Its play on clean lines and designs makes this chair very appealing to a home decor that appreciates standout pieces. don't overlook the details of the jaguar side chair which is made of durable wood frame and covered in fabric upholstery that makes it extremely inviting to your guests.
Features- Mid-century modern jaguar dining chair
- Color: Green
- Finish: Walnut
- Material: Wood, Fabric
- Fabric Content: 100% Polyester
- Dimension: 29" H x 18" W x 20" D
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DELUXE Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA03B)
- FLASH FURNITURE Contemporary Chair, Plastic, 18" Height, No Arms, Black Fabric (XU-DG-60442-660-1-BK-GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- KFI Round KFI Mode 48" Round Breakroom Table with Designer White Top, Round Silver Base, Counter Height (T48RD-B1930-SL-D354-31)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- BAXTON STUDIO No Arms, Leather (142-8031)
- FLASH FURNITURE 18.5 W, 27.5 L, 39.75 H (4-BT-P-BG-LEA-GG)
- BAXTON STUDIO Matiese Modern White Faux Leather Upholstered Dining Chair, PK4 (146-8786)
- MANHATTAN COMFORT Gansevoort Faux Leather Dining Armchair in Pewter (DC051AR-PT)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- Armen Living Dining Room Chairs