Shop All Dining Room Chairs
Armen Living
Armen Living LCCASIWABL Cassie Mid-Century Dining Chair in Walnut Wood - Black Faux Leather
Mfr # LCCASIWABL
Zoro # G303849570
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Armen Living
- MFR # LCCASIWABL
- Zoro # G303849570
- UPC # 643507349113
- Country of Origin China
- Category Dining Room Chairs
Description
Armen Living is the Quintessential Modern-day Furniture Designer and Manufacturer, providing a fully integrated supply chain solution from the product design drawing board and manufacturing process. Armen Living not only delivers sensational products but also offers extraordinarily powerful reliability and capability only limited by the imagination. Our client relationships are fully supported and sustained by a stellar name, legendary history, and enduring reputation. Continuity of brand both in terms of exceptional quality and an outstanding commitment to customer-centered business practices ensures optimal profit opportunities. Building upon its legendary 31-year Company history, the groundbreaking new Armen Living line represents a refreshingly innovative creative collaboration with top designers in the industry. The result is a uniquely modern collection gorgeously enhanced by sophisticated retro aesthetics. Armen Living celebrates bold individuality, vibrant youthfulness, sensual refinement, and expert craftsmanship at fiscally sensible price points. Each piece conveys pleasure and exudes self expression while resonating with the contemporary chic lifestyle.
Add a touch of retro to your home with this elegantly designed mid-century modern chair. this dining chair piece features a softly curved back and seating made with hardwood framing in walnut finish. upholstered in faux leather and cushions designed to wrap you in comfort. the eiffel leg supports and tapered walnut wood legs add clean lines and class to this mid-century design.
Features- Mid-century modern cassie dining chair
- Color: Black
- Finish: Walnut
- Material: Wood, Faux Leather/Leatherette
- Fabric Content: 100% Polyester
- Dimension: 31" H x 21" W x 20" D
- Weight: 21.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- CRES COR Thermostat, Solid State (0848008ACK)
- CORDAWAY Flexible Desk Grommet 2 3/8", ADJ Co, PK6 (209CS)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- ARMEN LIVING Armen Living LCSKSIGR Skye Swivel Light Gray Velvet & Brushed Stainless Steel Dining Room Chairs; Black - Set of 2 (LCSKSIGR)
- HOMELEGANCE Norwich Arm Chair (5055A)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- KD AMERICANA Modern Dining Chair Cushion Pads, Black (KD3036435)
- BAXTON STUDIO Matiese Modern White Faux Leather Upholstered Dining Chair, PK4 (146-8786)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- Armen Living Dining Room Chairs