Shop All Pipe Insulation
Armacell
4" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGS40012
Zoro # G0819192
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 4"
- Material Polyethylene
- Fits Pipe Size - Pipe Insulation 4 in
- Insulation Length 6 ft
Product Information
- Brand Armacell
- MFR # DGS40012
- Zoro # G0819192
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 4" |
Fits Pipe Size - Pipe Insulation | 4 in |
Insulation Length | 6 ft |
Fits Pipe Size | 4 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 4 1/2 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.2, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- MANSFIELD PLUMBING PRODUCTS Tank-To-Bowl Gasket (630-6002-10)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- ARMACELL 4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS40034)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (WPS15810)
- ARMACELL 1-5/8" Id X 3/4" Armaflex Pipe Insul. 60/Ctn (APT15834)
- ARMACELL 1-1/8" Idx1" Lapseal Armaflex Pipe Insul. 72/Ctn (BST11810)
- ARMACELL 5/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 54'/Ctn (BST05815)
- FROST KING 1 in. X 3 ft. L Polyethylene Foam Pipe Insulation (5P12X)
- Armacell Pipe Insulation