Shop All Pipe Insulation
Armacell
2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGT20034S
Zoro # G0772073
original price:
$34.29
7% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Polyethylene
- Standards ASTM C 1427
- Insulation Length 6 ft
Product Information
- Brand Armacell
- MFR # DGT20034S
- Zoro # G0772073
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.8, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 5/8In (10 JBU-S)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGT20012S)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT20038S)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGT20010S)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS07810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS12534)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- K-FLEX USA 3" x 6 ft. Pipe Insulation, 1" Wall (6RX100358)
- Armacell Pipe Insulation