Shop All Pipe Insulation
Armacell
2" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGS20034
Zoro # G0274881
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2"
- Material Polyethylene
- Insulation Type Pre-Slit, Pre Glued
- Insulation Max. Thickness 3/4"
Product Information
- Brand Armacell
- MFR # DGS20034
- Zoro # G0274881
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 2 in |
Fits Pipe Size | 2 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.8, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose (G100CM120)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1", Fkm, Socket (MBV100VS-PV)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS20012)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- ARMACELL 2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS20038)
- ARMACELL 1-5/8" Id X 3/8" Armaflex Pipe Insul. 120/Ctn (APT15838)
- ARMACELL 3-1/8" Id X 1" Armaflex Pipe Insul. 30/Ctn (APT31810)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- Armacell Pipe Insulation