Shop All Pipe Insulation
Armacell
2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall
Mfr # DGS25812
Zoro # G3434812
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-5/8"
- Material Polyethylene
- Standards ASTM C 1427
- Color Black
Product Information
- Brand Armacell
- MFR # DGS25812
- Zoro # G3434812
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-5/8" |
Insulation Length | 6 ft |
Fits Tube Size | 2 5/8 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 5/8 in, Wall Thickness 1/2 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 2.63, Form Tube, For Copper Tube Size 2 5/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- ASCO Mini DIN Connector (290414-001)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- BECK 2-1/2" x 8" Black Pipe Nipple Sch 40 (330043407)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGS25810)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS25838)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS25834)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT25834S)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS05812)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- Armacell Pipe Insulation