Shop All Pipe Insulation
Armacell
2-1/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # DGS21810Y
Zoro # G3303011
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/8"
- Material Polyethylene
- Green Certification or Other Recognition GREENGUARD Certified
- For Tube O.D. 2-1/8"
Product Information
- Brand Armacell
- MFR # DGS21810Y
- Zoro # G3303011
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 2-1/8" |
Insulation Length | 6 ft |
Fits Tube Size | 2 1/8 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 2 1/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 5.5, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size Not Applicable, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 3", AL (300D-90AL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21838)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS21834)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT11010S)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGT13812S)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RX100200)
- Armacell Pipe & Tubing Insulation