Shop All Pipe Insulation
Armacell
1" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGT13834S
Zoro # G1945237
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/4 in
- Length 6 ft.
- For Iron Pipe Size 1"
- Material Polyethylene
- Insulation Nominal I.D. 1 3/8 in
Product Information
- Brand Armacell
- MFR # DGT13834S
- Zoro # G1945237
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
Insulation Length | 6 ft |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Semi-Slit, Inside Diameter 1 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 3.9, Form Tube, For Copper Tube Size 1 1/4 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Utility Shower, 21" Galvanized Riser (S10079)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (829-080)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS11010)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- ARMACELL 1-5/8" Id X 3/8" Armaflex Pipe Insul. 120/Ctn (APT15838)
- ARMACELL 3/4" Id X 1/2" Armaflex Pipe Insul. 240/Ctn (APT03412)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11834)
- ARMACELL 7/8" Idx3/8" Lapseal Armaflex Pipe Insul. 270/Ctn (BST07838)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- Armacell Pipe & Tubing Insulation