Shop All Pipe Insulation
Armacell
1" x 6 ft. Pipe Insulation, 3/4" Wall
Mfr # DGS13834
Zoro # G1564656
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material Polyethylene
- Insulation Length 6 ft
- Wall Thickness - Insulation 3/4 in
Product Information
- Brand Armacell
- MFR # DGS13834
- Zoro # G1564656
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1" |
Insulation Length | 6 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 3/8 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Jacket Material Unfaced, Color Black, R Value 4.2, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Gasket, Water Closet (0100GASKET-NEOP)
- AIRWAY 1/2" Flare x JIC 316 SS 37 Degree Male Plug (2408-08SS)
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/8" Wall (DGS13838)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11038S)
- ARMACELL 3/8" Id X 1/2" Armaflex Pipe Insul. 450/Ctn (APT03812)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGS07810)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGT15834S)
- Armacell Pipe Insulation