Shop All Pipe Insulation
Armacell
1-1/4" x 6 ft. Pipe Insulation, 1" Wall
Mfr # WPS15810
Zoro # G0637393
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 6 ft.
- For Iron Pipe Size 1-1/4"
- Material Polyethylene
- Insulation Temp. Range -330 Degrees F to 210 Degrees F
Product Information
- Brand Armacell
- MFR # WPS15810
- Zoro # G0637393
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 6 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Insulation Length | 6 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 5/8 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -330 Degrees F, Maximum Operating Temperature 210 Degrees F, Jacket Material Unfaced, Color White, R Value 5.8, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KB1600PX Heritage 4" Centerset Bathroom Faucet, Matte Black (KB1600PX)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-4-MA22)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Clockwise Opening (9.13195)
- LEGEND VALVE 1/4" X 4" BRASS NIPPLE (311-026)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT11010S)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1" Wall (DGS35810)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (6XP048128)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- Armacell Pipe & Tubing Insulation