Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, PK12
Mfr # 33200-84011
Zoro # G4194959
product price: $20.19
/pk 12, $1.68/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Box
- Fragrance Unscented
- Cleaner Form Powder
- Cleaner Container Size 16 oz
- Application Refrigerators
Product Information
- Brand Arm & Hammer
- MFR # 33200-84011
- Zoro # G4194959
- UPC # 10033200840111
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz |
Details
Type | Box |
Fragrance | Unscented |
Cleaner Form | Powder |
Application | Refrigerators |
Container Type | Box |
Net Weight | 13 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Arm & HammerTM Fridge-N-Freezer Pack Baking Soda, Unscented, Powder, 16 oz, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 5 Ft. Brown Wooden Tapered Floor Squeegee Handle (1629)
- LIBMAN Roller Mop Head, 2011 (2011)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- O-ACE-SIS Cal-Shock 100Lb (TF022100100OAC)
- ARM & HAMMER Deodorizer, Size 42.6 oz., White, PK9 (33200-84116)
- ARM & HAMMER Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 oz Box, PK6 (33200-11535)
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh Scent, 7oz Aerosol (33200-94170)
- ARM & HAMMER Plus OxiClean Fresh Scent Odor Eliminator 30 oz Powder (115380)
- ARM & HAMMER Baking Soda, 16 oz, PK12 (33200-84011)
- CONQUEROR 103 Liq, Odor Counteractant Tutti Frutti, PK12 (103Q)
- Arm & Hammer Air Fresheners & Odor Eliminators