Shop All Air Fresheners & Odor Eliminators
Arm & Hammer
Deodorizer, Size 42.6 oz., White, PK9
Mfr # 33200-84116
Zoro # G4527984
product price: $38.79
/pk 9, $4.31/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Color White
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 42.6 oz
Product Information
- Brand Arm & Hammer
- MFR # 33200-84116
- Zoro # G4527984
- UPC # 033200841166
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 42.6 oz |
Size | 42.6 oz. |
Container Size | 42.6 oz |
Details
Fragrance | Unscented |
Color | White |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Odor Eliminators |
Container Type | Box |
Item - Surface and Air Deodorants | Deodorizer |
Degreaser Container Type | Box |
For Use On | Trash Cans, Dumpsters |
Primary Chemical | None |
Item | Deodorizer |
Net Weight | 42.6 oz |
Product Series | Arm and Hammer |
Surfaces for Use On | Waste Receptacles and Trash Dumpsters |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Description
Deodorizer, Odor Eliminators, Fragrance Unscented, Container Type Box, Container Size 42.6 oz, Recommended Dilution Ready to Use, Air Freshener Form Powder, White, Waste Receptacles and Trash Dumpsters, None, Ready to Use/Concentrated Ready to Use, Net Weight 42.6 oz, NSF Rating Not Rated, Product Series Arm and Hammer, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- GOJO Fast Towels Fresh Citrus Scent Cleaning Wipes (6298-04)
- ZEP Cleaner and Disinfectant, 4 gal. Round Plastic Pail, Pleasant, Yellow, 4 PK (752023)
- UNGER INDUSTRIAL Unger Industrial 7957921 42.5 in. Reacher & Grabber Tool (7957921)
- ARM & HAMMER Trash Can & Dumpster Deodorizer, Sprinkle Top, Original, 42.6oz Powder (33200-84116)
- ARM & HAMMER Baking Soda Air Freshener, Light Fresh, 7 oz Aerosol, PK12 (33200-94170)
- ARM & HAMMER Baking Soda A&H 3.5Lb (00991)
- ARM & HAMMER Fridge-n-Freezer Pack Baking Soda, Unscented, 16 oz, Powder (33200-84011)
- ARM & HAMMER Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz Aerosol, PK8 (33200-00514)
- ARM & HAMMER BAKNG SODA CLEANER 10.8LB (341)
- WALEX Walex BIOTROP2 Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 2 Pack (BIOTROP2)
- Arm & Hammer Air Fresheners & Odor Eliminators