Shop All Strain Relief Connector
This Product is Discontinued
Arlington
Liquid Tight Connector, 3/4in., Silver (Discontinued)
Mfr # LPCG753Z
Zoro # G1274411
This Product is Discontinued
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Material Zinc
- Cord Dia. Range 0.10 in to 0.30 in
- Color Silver
Product Information
- Brand Arlington
- MFR # LPCG753Z
- Zoro # G1274411
- UPC # 018997361059
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.10 in to 0.30 in |
Length - Box to End of Connector | 1 15/16 in |
Length - External Strain Relief | No External Strain Relief |
Length | 1-31/32" |
Conduit Size | 3/4" |
Overall Length | 1 15/16 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Liquid Tight Cord Connector, Cord Dia. Range 0.10 in to 0.30 in, Box Connection 3/4 in MNPT, Material - Cord Connector Die Cast Zinc, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 31/32 in, Length - Box to End of Connector 1 15/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.